21in Gray And Natural Solid Wood Handmade Serving Tray With Handles
- Mfr # 724229
- Zoro # G623439727
product price:Â
$
92.65
/ea
Key Features
Material
Solid Wood
Color
Gray, Natural
Overall Width
21 in
Dishwasher Safe
No
Length
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 724229
- Zoro #
- G623439727
- UPC #
- -
- Country of Origin
- United States
- Material
- Solid Wood
- Color
- Gray, Natural
- Dishwasher Safe
- No
- Shape
- Rectangular
- Tray Pattern
- No Pattern and Not Solid Color
- Tray Type
- Serving Tray
- Food Safe
- No
- Microwave Safe
- No
- Assembly Required
- No Assembly Needed
- Capacity
- 5
- Chip Resistant
- No
- Finish
- Distressed
- Item
- Trays
Dimensions
- Overall Width
- 21 in
- Length
- 4 in
- Overall Depth
- 10 in
Description
The 21-inch gray and natural solid wood handmade serving tray with handles is a charming addition to your home decor. Crafted from solid wood, this rectangular serving tray features a stunning combination of gray and natural finishes that enhance its farmhouse style. The purposeful coat and paint distressing adds a touch of rustic elegance, making it perfect for both casual gatherings and elegant occasions. Designed with convenient handles, it allows for easy carrying and serving of snacks or drinks. This handmade piece not only adds functionality but also serves as a decorative accent on any table or countertop, showcasing your unique taste in home furnishings. Enjoy the warmth and character it brings to your living space. 4.00-inch h x 21.00-inch w x 10.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.