LE Garolite Sheet - 1/32" Thick x 12" Wide x 12" Long

  • Mfr # BULK-CS-GLE-40

  • Zoro # G7867533


product price:  $12.29
/ea
Sold in multiples of 9 for $110.61

Key Features

Color
Brown
Material
Garolite LE
Shape
Sheet
Plastic Width
12"
Plastic Length
12"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BULK-CS-GLE-40
Zoro #
G7867533
UPC #
193005919146
Country of Origin
Unknown

Dimensions

Plastic Width
12"
Plastic Length
12"
Thickness
1/32"
Length Tolerance
(-0.25" - +0.25")
Width Tolerance
(-0.25" - +0.25")

Details

Color
Brown
Material
Garolite LE
Shape
Sheet
Backing Type
Plain
Standards
UL 94 HB
Water Absorption
0.0125
Density
0.048 lbs / cu. in.
Thickness Tolerance
(-0.0065" - +0.0065")
Impact Strength
1.3 ft.-lbs./in.
Friction Coefficient
Not Rated
Friction Rating
Not Rated
Impact Strength Rating
Poor
Grade
Standard
Tensile Strength
13,000 psi
Water Absorption Rating
Poor
Tensile Strength Rating
Excellent
Temperature Range
250 Degrees F
Clarity
Opaque
Hardness
Rockwell M100

Description

LE Garolite Sheet - 1/32" Thick x 12" Wide x 12" Long

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.