Cleaner/Degreaser, 5.2 gal. Pail, Liquid, Light Pink

  • Mfr # 53G017

  • Zoro # G7868003


product price:  $177.99
/ea
Free Shipping & Returns

Key Features

Container Type
Pail
Size
5.2 gal.
Cleaner Form
Liquid
Degreaser Application
General Purpose
Fragrance
Faint
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
53G017
Zoro #
G7868003
UPC #
662980191934
Country of Origin
Canada

Dimensions

Size
5.2 gal.
Cleaner Container Size
5.2 gal

Details

Item
Cleaner/Degreaser
Container Type
Pail
Cleaner Form
Liquid
Degreaser Application
General Purpose
Fragrance
Faint
Ready to Use/Concentrated
Concentrated: can be diluted up to 1:40 with water
Color
Light Pink
Cleaner Chemical Product Grouping
Cleaners & Degreasers
Primary Chemical
Water-based
Features
NSF category A1, registration #142609

Description

CLEANER DEGREASER LIQUID

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.