This item is Discontinued.

Micro 100 Carb End Mill, 8.00mm, 4FL, CC, Uncoated HMBM-080-4

Carb End Mill, 8.00mm, 4FL, CC, Uncoated (Discontinued)

  • Mfr # HMBM-080-4
  • Zoro # G7868052
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMBM-080-4
Zoro #
G7868052
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
100.00mm
Milling Diameter
8.00mm
Length of Cut
12.00mm
Dimension Type
Metric
Milling Dia.
8.00mm
Shank Dia.
8.00mm

Details

Number of Flutes
4
End Mill Style
Ball Nose
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
List Number
HMBM
Helix Angle
30 Degrees
Item
Ball End Mill
Grade
C2 Micro Grain
End Mill Application
Roughing/Finishing
Cutting Direction
Right Hand
Single End/Double End
Single End
End Mill Material
Carbide

Description

Ball End Mill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.