Cleaner/Degreaser, 1 gal. Jug, Liquid, Light Pink

  • Mfr # 53G015

  • Zoro # G7868329


product price:  $45.15
/ea

Key Features

Container Type
Jug
Size
1 gal.
Cleaner Form
Liquid
Degreaser Application
General Purpose
Fragrance
Faint
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
53G015
Zoro #
G7868329
UPC #
662980055366
Country of Origin
Canada

Dimensions

Size
1 gal.
Cleaner Container Size
1 gal

Details

Item
Cleaner/Degreaser
Container Type
Jug
Cleaner Form
Liquid
Degreaser Application
General Purpose
Fragrance
Faint
Ready to Use/Concentrated
Concentrated: can be diluted up to 1:40 with water
Color
Light Pink
Cleaner Chemical Product Grouping
Cleaners & Degreasers
Features
NSF category A1, registration #142609
Primary Chemical
Water-based

Description

CLEANER DEGREASER

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.