XX Garolite Sheet - 1/4" Thick x 12" Wide x 48" Long

  • Mfr # BULK-CS-GXX-200

  • Zoro # G7868355


product price:  $60.89
/ea
Sold in multiples of 2 for $121.78

Key Features

Color
Brown
Material
Garolite XX
Shape
Sheet
Plastic Width
12"
Plastic Length
48"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BULK-CS-GXX-200
Zoro #
G7868355
UPC #
193005917074
Country of Origin
Unknown

Dimensions

Plastic Width
12"
Plastic Length
48"
Thickness
1/4"
Length Tolerance
(-0.25" - +0.25")
Width Tolerance
(-0.25" - +0.25")

Details

Color
Brown
Material
Garolite XX
Shape
Sheet
Backing Type
Plain
Standards
UL 94 HB
Hardness
Rockwell M110
Impact Strength
0.6 ft.-lbs./in.
Water Absorption Rating
Poor
Temperature Range
250 Degrees F
Impact Strength Rating
Poor
Thickness Tolerance
(-0.014" - +0.014")
Friction Rating
Not Rated
Tensile Strength
15,000 psi
Density
0.049 lbs / cu. in.
Clarity
Opaque
Water Absorption
0.0125
Tensile Strength Rating
Excellent
Grade
Standard
Friction Coefficient
Not Rated

Description

XX Garolite Sheet - 1/4" Thick x 12" Wide x 48" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.