XX Garolite Sheet - 1/16" Thick x 12" Wide x 12" Long

  • Mfr # BULK-CS-GXX-41

  • Zoro # G7869399


product price:  $10.59
/ea
Sold in multiples of 11 for $116.49

Key Features

Color
Brown
Material
Garolite XX
Shape
Sheet
Plastic Width
12"
Plastic Length
12"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BULK-CS-GXX-41
Zoro #
G7869399
UPC #
193005916299
Country of Origin
Unknown

Dimensions

Plastic Width
12"
Plastic Length
12"
Thickness
1/16"
Length Tolerance
(-0.25" - +0.25")
Width Tolerance
(-0.25" - +0.25")

Details

Color
Brown
Material
Garolite XX
Shape
Sheet
Backing Type
Plain
Standards
UL 94 HB
Grade
Standard
Density
0.049 lbs / cu. in.
Tensile Strength Rating
Excellent
Impact Strength Rating
Poor
Clarity
Opaque
Temperature Range
250 Degrees F
Water Absorption
0.0125
Friction Coefficient
Not Rated
Tensile Strength
15,000 psi
Water Absorption Rating
Poor
Impact Strength
0.6 ft.-lbs./in.
Friction Rating
Not Rated
Thickness Tolerance
(-0.005" - +0.005")
Hardness
Rockwell M110

Description

XX Garolite Sheet - 1/16" Thick x 12" Wide x 12" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.