XX Garolite Sheet - 1/16" Thick x 12" Wide x 24" Long

  • Mfr # BULK-CS-GXX-28

  • Zoro # G7871715


product price:  $11.85
/ea
Sold in multiples of 8 for $94.80

Key Features

Color
Brown
Material
Garolite XX
Shape
Sheet
Plastic Width
12"
Plastic Length
24"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BULK-CS-GXX-28
Zoro #
G7871715
UPC #
193005916176
Country of Origin
Unknown

Dimensions

Plastic Width
12"
Plastic Length
24"
Thickness
1/16"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-0.25" - +0.25")

Details

Color
Brown
Material
Garolite XX
Shape
Sheet
Backing Type
Plain
Standards
UL 94 HB
Water Absorption Rating
Poor
Friction Rating
Not Rated
Hardness
Rockwell M110
Friction Coefficient
Not Rated
Impact Strength
0.6 ft.-lbs./in.
Impact Strength Rating
Poor
Tensile Strength Rating
Excellent
Temperature Range
250 Degrees F
Water Absorption
0.0125
Tensile Strength
15,000 psi
Density
0.049 lbs / cu. in.
Grade
Standard
Thickness Tolerance
(-0.005" - +0.005")
Clarity
Opaque

Description

XX Garolite Sheet - 1/16" Thick x 12" Wide x 24" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.