LE Garolite Sheet - 3/16" Thick x 12" Wide x 24" Long

  • Mfr # BULK-CS-GLE-30

  • Zoro # G7872232


product price:  $44.75
/ea
Sold in multiples of 2 for $89.50

Key Features

Color
Brown
Material
Garolite LE
Shape
Sheet
Plastic Width
12"
Plastic Length
24"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BULK-CS-GLE-30
Zoro #
G7872232
UPC #
193005919054
Country of Origin
Unknown

Dimensions

Plastic Width
12"
Plastic Length
24"
Thickness
3/16"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-0.25" - +0.25")

Details

Color
Brown
Material
Garolite LE
Shape
Sheet
Backing Type
Plain
Standards
UL 94 HB
Tensile Strength Rating
Excellent
Water Absorption
0.0125
Temperature Range
250 Degrees F
Impact Strength Rating
Poor
Hardness
Rockwell M100
Water Absorption Rating
Poor
Grade
Standard
Friction Coefficient
Not Rated
Friction Rating
Not Rated
Clarity
Opaque
Tensile Strength
13,000 psi
Thickness Tolerance
(-0.01" - +0.01")
Impact Strength
1.3 ft.-lbs./in.
Density
0.048 lbs / cu. in.

Description

LE Garolite Sheet - 3/16" Thick x 12" Wide x 24" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.