Bolted One Sided Configurable Workstation, Laminate, 60" W, 18" to 72" Height, 750 lb., Cantilever (Discontinued)
- Mfr # QS-2001344
- Zoro # G7873302
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
QS-2001344
Zoro #
G7873302
UPC #
-
Country of Origin
United States
Dimensions
Width
60 in
Depth
30 in
Height
18 in to 72 in
Top Thickness
1 1/4 in
Details
Item
One Sided Configurable Workstation
Workbench/Table Adjustment
Bolted
Workbench/Work Table Type
Add-On
Load Capacity
750 lb
Workbench/Table Leg Type
Cantilever
Color
Gray/Blue Trim
Workbench/Table Frame Material
Steel
Finish
Powder Coated
Includes
Hardware, Heavy Duty Leveling Glide
Workbench/Workstation Item
One Sided Configurable Workstation
Workbench/Table Surface Material
Laminate
Description
One Sided Configurable Workstation, Color Gray/Blue Trim
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.