
XX Garolite Sheet - 3/16" Thick x 12" Wide x 24" Long
Mfr # BULK-CS-GXX-30
Zoro # G7874649
product price:Â $27.25
/ea
Sold in multiples of 4 for $109.00
Key Features
Color
Brown
Material
Garolite XX
Shape
Sheet
Plastic Width
12"
Plastic Length
24"
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BULK-CS-GXX-30
Zoro #
G7874649
UPC #
193005916190
Country of Origin
Unknown
Dimensions
Plastic Width
12"
Plastic Length
24"
Thickness
3/16"
Length Tolerance
(-0.25" - +0.25")
Width Tolerance
(-0.25" - +0.25")
Details
Color
Brown
Material
Garolite XX
Shape
Sheet
Backing Type
Plain
Standards
UL 94 HB
Friction Rating
Not Rated
Tensile Strength
15,000 psi
Temperature Range
250 Degrees F
Impact Strength Rating
Poor
Friction Coefficient
Not Rated
Water Absorption
0.0125
Grade
Standard
Density
0.049 lbs / cu. in.
Water Absorption Rating
Poor
Thickness Tolerance
(-0.012" - +0.012")
Tensile Strength Rating
Excellent
Impact Strength
0.6 ft.-lbs./in.
Hardness
Rockwell M110
Clarity
Opaque
Description
XX Garolite Sheet - 3/16" Thick x 12" Wide x 24" Long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.