Instrument Shelf, 60inWx18inDx18inH (Discontinued)
- Mfr # QS-1020102-D
- Zoro # G7876373
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QS-1020102-D
Zoro #
G7876373
UPC #
-
Country of Origin
United States
Dimensions
Height
18 in
Width
60 in
Depth
18 in
Details
Item
Instrument Shelf
Load Capacity
250 lb
Material
Steel
Color
White/Blue
For Use With
ProSeries 930, 940
Includes
Hardware
Finish
Powder Coated
Assembly
Unassembled
Description
Instrument Shelf, Assembly Unassembled, Color White/Blue, For Use With ProSeries 930, 940, Includes Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.