Desk Chair Desk Chair, Adjustable Arms, 18-1/2" to 22" Height, Fabric, Black

  • Mfr # 8511-231

  • Zoro # G7876382


product price:  $358.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Desk Chair
Arm Style
Adjustable Arms
Seat Material
Fabric
Seat Color
Black
Seat Height Range
18-1/2" to 22"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8511-231
Zoro #
G7876382
UPC #
090234093916
Country of Origin
Taiwan, Province of China

Dimensions

Seat Height Range
18-1/2" to 22"
Seat Width
21-1/4"
Seat Depth
19 in
Back Height
24-1/4"
Overall Width
28 1/4 in
Cushion Thickness
4 in
Overall Height
44 3/4 in
Back Width
20 in
Seat Height Max.
22 in
Seat Height Min.
18 1/2 in
Overall Depth
24 in
Minimum Overall Height
44 3/4 in
Seat Thickness
4 in
Maximum Seat Height
22 in
Maximum Overall Height
48 1/4 in
Minimum Seat Height
18 1/2 in
Seat-Depth
19"

Details

Office Chair Style
Desk Chair
Arm Style
Adjustable Arms
Seat Material
Fabric
Seat Color
Black
Back Material
Fabric
Back Color
Black
Backrest
Built-in Lumbar Support
Caster Type
Dual Wheel
Base Material
Titanium
Color
Black
Item
Desk Chair
Material
Fabric
Weight Capacity
250 lb
Series
Pro line II
Base Style
5-Star
Features
Highback, Seat Slider
Number of Casters
5
Number of Glides
0
Assembled/Unassembled
Unassembled
Frame Material
Nylon
Standards
Greenguard Certified
Frame Color
Black
Assembly
Unassembled
Style
Desk Chair
Adjustable Seat
Yes
Arm Adjustment
Height, Left/Right Slide
Seat Adjustments
Height
Adjustable Arms
Yes
Number of Arms
2
Number of Casters/Glides
5
Support Style
Frame
Rolling
Yes
Number of Feet
5
Tilt Configuration
Freely Locking Tilt
Tilting Back
Yes
Adjustable Tilt Tension
Yes
Adjustable
Adjustable

Description

Office Chair, Adjustable Arms Yes, Overall Width 28 1/4 in, Overall Depth 24 in, Maximum Seat Height 22 in, Maximum Overall Height 48 1/4 in, Seat Color Black, Frame Color Black, Seat Thickness 4 in, Back Color Black, Seat Depth 18 1/4 in, Seat Width 20 1/4 in, Seat Material Fabric, Back Material Fabric, Frame Material Nylon, Number of Arms 2, Weight Capacity 250 lb, Tilt Configuration Freely Locking Tilt, Series Pro-Line II, Style Classification Not Applicable, Minimum Seat Height 18 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.