Zoro Homepage
This item is Discontinued.
Foxfury Orange No Led Industrial Handheld Flashlight, 600 lm 380-BT3-OR

Orange No Led Industrial Handheld Flashlight, 600 lm (Discontinued)

  • Mfr # 380-BT3-OR
  • Zoro # G7878376
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
380-BT3-OR
Zoro #
G7878376
UPC #
094922385420
Country of Origin
United States

Dimensions

Flashlight Battery Size
AA
Length
7.00"
Body Dia.
3.70"
Manufacturers Warranty Length
2 yr.

Description

Hands Free Light, Flashlight Grade Industrial, Rechargeable No, Lumens 600/100/600, Lumens Range 450 to 750, Maximum Lumens Output 600, Flashlight Battery Size AA, Flashlight Battery Type Alkaline, Run Time on High Setting 2 hr, Body Color Orange, Body Dia. 3.70 in, Length 7.00 in, Light Output Modes High / Low, Mounting Type Clip On, Batteries Included No, Battery Burn Time 2/5 hr, Number of Batteries 4, Beam Distance 1056m, Drop Rating 7.0m, Lamp Life 50,000 hr, Lens Material Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.