Zoro Homepage
This item is Discontinued.
Mooreco Bulletin Board, Black, RubberTak, 36inx24in BRT-12300

Bulletin Board, Black, RubberTak, 36inx24in (Discontinued)

  • Mfr # BRT-12300
  • Zoro # G7878455
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRT-12300
Zoro #
G7878455
UPC #
-
Country of Origin
United States

Dimensions

Width
24"
Height
36"

Details

Board Material
RubberTak
Board Color
Black
Frame Color
Silver
Frame Material
Aluminum
Includes
Mounting Hardware
Item
Bulletin Board

Description

Bulletin Board, Board Material RubberTak, Board Color Black, Width 24 in, Height 36 in, Frame Color Silver, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.