Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8495
Zoro #
G7881736
UPC #
-
Country of Origin
United States
Dimensions
Cable Length
6 ft
Height
2 1/4 in
Width
6 1/2 in
Length
8 7/8 in
Details
Connector Type
USB
Item
Mouse
Color
Black
Features
Slim, DPI Adjustment
Compatible With
PC/Mac(R)
Corded/Wireless
Corded
Laser/Optical
Optical
Number of Buttons
2
Includes
Disc Driver
Description
Mouse, Corded, Optical, Number of Buttons 2, Black, Cable Length 6 ft, Connector Type USB, Compatible With PC/MAC(R), Height 2 1/4 in, Length 8 7/8 in, Width 6 1/2 in, Features Slim, DPI Adjustment, Includes Disc Driver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.