Zoro Homepage
This item is Discontinued.
Bekina Boots, Green/Black, 12, Mens, 15", PR Z090GG-12

Boots, Green/Black, 12, Mens, 15", PR (Discontinued)

  • Mfr # Z090GG-12
  • Zoro # G7882598
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z090GG-12
Zoro #
G7882598
UPC #
-
Country of Origin
Belgium

Dimensions

Size
12
Height
15"
Boot Height
15 in

Details

Color
Green/Black
Gender
Men's
Toe Type
Composite
Closure Type
Pull On
Resists
Minerals, Animal and Vegetable Oil/Fats, Disinfectants, Manure, Solvents, Chemicals
Rubber Boot Style
Knee
Style Number
Z090GG
Insulated
Yes
Metatarsal Guard
No
Midsole Material
Composite
Upper Material
Polyurethane
Standards
ASTM F2413-11 M 1/75 C/75 PR EH, CSA Z195-14
For Outdoor Traction
Yes
Insulation Type
PU Foam
Footwear Closure Type
Pull On
Outsole Material
Polyurethane
Footwear Sole Pattern
Lug
Item
Boots
Shank Material
Polyurethane
Shoe Style
Knee
Series
Z090GG

Description

Boots, Shoe Style Knee, Toe Type Composite, Footwear Sole Pattern Lug, Insulated Yes, Size 12, Men's, Boot Height 15 in, Metatarsal Guard No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.