This item is Discontinued.

Micro 100 Carbide End Mill, 8 mm, Cut 19 mm, 4 FLT VHBM-080-4X

Carbide End Mill, 8 mm, Cut 19 mm, 4 FLT (Discontinued)

  • Mfr # VHBM-080-4X
  • Zoro # G7882822
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VHBM-080-4X
Zoro #
G7882822
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
63.00mm
Milling Diameter
8.00mm
Length of Cut
19.00mm
Dimension Type
Metric
Milling Dia.
8.00mm
Shank Dia.
8.00mm

Details

Number of Flutes
4
End Mill Style
Ball Nose
Finish
AlTiN
End Mill Cutting Type
Center Cutting
Single End/Double End
Single End
End Mill Material
Carbide
Grade
C2 Micro Grain
Helix Angle
Variable
List Number
VHBM
Cutting Direction
Right Hand
End Mill Application
Roughing/Finishing
Item
Ball End Mill

Description

Ball End Mill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.