This item is Discontinued.

Micro 100 Carbide End Mill, Dia 5/8 In, Cut L 3 In ALM-625-5

Carbide End Mill, Dia 5/8 In, Cut L 3 In (Discontinued)

  • Mfr # ALM-625-5
  • Zoro # G7883513
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALM-625-5
Zoro #
G7883513
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
6 in
Length of Cut
3 in
Dimension Type
Fractional Inch
Shank Dia.
5/8 in

Details

Number of Flutes
5
End Mill Style
Square
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Item
Carbide End Mill
Grade
C2 Micro Grain
Cutting Direction
Right Hand
List Number
ALM
Helix Angle
45 Degrees
Finish - Machining
Bright (Uncoated)

Description

Carbide End Mill, Bright (Uncoated), Length of Cut 3 in, Overall Length 6 in, Shank Dia. 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.