Roller Chain Sprocket, Finished Bore with Keyway & SS, 60 Chain Size, 25 # of Teeth

  • Mfr # 60BS25H X 1 1/2

  • Zoro # G7883733


product price:  $80.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
25
Bore Type
Fixed
Includes
Set Screws
Outside Dia.
6 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
60BS25H X 1 1/2
Zoro #
G7883733
UPC #
888569106780
Country of Origin
China

Dimensions

Outside Dia.
6 in
Pitch Dia.
5.984 in
Bore Dia. - Sprockets
1 1/2 Inch
Set Screw Size
3/8 in
Industry Chain Size
60
Length through Bore
1 1/4 in
Hub Diameter
4 in
Pitch Diameter
5.984 in
Outside Diameter
6.39 in
Maximum Bore Diameter
1 1/2 in
Bore Diameter
1 1/2 in
Keyway Width
3/8 in
Tooth Width
0.459 in

Details

Item
Roller Chain Sprocket
Material
Steel
Number of Teeth
25
Bore Type
Fixed
Includes
Set Screws
Chain Number
60
Item - Roller Chain Sprockets
Roller Chain Sprocket
Sprocket Bore Type
Fixed Bore
Sprocket Hub Type
B Hub Type
Temp. Range (F)
-50 to +500° F
Material - Sprockets
Forged 1045 Alloy Steel
Number of Chain Rows
Single
Number of Teeth - Sprockets
25
Agency Compliance
American National Standards Institute (ANSI)
Pitch
3/4"
Standards
ANSI B29.1, BIS
For Number of Strands
Single
Hub Projection
0.791 in
Number of Set Screws
2
Teeth Heat Treatment
Hardened Teeth
Hub Type
One Side
Set Screw Location
Setscrews are Placed Over the Keyway and at 90 Degrees to the Keyway
Finish
Black Oxide
For Chain Pitch
3/4 in

Description

Roller Chain Sprocket, Bore Diameter 1 1/2 in, For Chain Pitch 3/4 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 1/2 in, Number of Teeth 25, Outside Diameter 6.39 in, Pitch Diameter 5.984 in, Bore Type Fixed, Chain Number 60, Finish Black Oxide, Hub Diameter 4 in, Hub Projection 0.791 in, Includes Set Screws, Keyway Yes, Keyway Width 3/8 in, Length through Bore 1 1/4 in, Number of Set Screws 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.