Filter Fan, Plastic, 4.42" H x 4.44" L

  • Mfr # HF0426414

  • Zoro # G7883797


product price:  $204.67
/ea
Free Shipping & Returns

Key Features

Height
4 7/16 in
Width
3 5/8 in
Depth
3 5/8 in
Finish
Unfinished
Material
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HF0426414
Zoro #
G7883797
UPC #
783510341930
Country of Origin
China

Dimensions

Height
4 7/16 in
Width
3 5/8 in
Depth
3 5/8 in
Length
4.44"
Fan Depth
3-5/8"
Fan Width
4-27/64"
Fan Height
4-27/64"
Height (H) (inch)
4.42
Width (W) (inch)
4.44
Height (H) (millimetre)
112
Size
4.42 x 4.44 x 3.65 in
Width (W) (millimetre)
113
Depth (D) (millimetre)
93
Depth (D) (inch)
3.65

Details

Item
Filter Fan
Finish
Unfinished
Material
Plastic
Includes
Mounting Hardware
Fan Shape
Square
For Use With
Electrical Control Enclosures
Fan Voltage
230VAC
CFM @ 0.000-In. SP
70 cfm
Gasket
Silicone
NEMA Enclosure Type
12
Sub-Category
Other Accessories
Electrical Connection - Fans
Terminals
IP Rating
IP54
Fan Mounting Location
Wall
Environmental Applications
Equipment Cooling
Voltage
230V AC
Housing Material
UV-Resistant Plastic
Voltage AC (volt)
200-250.00
Color
Light Gray
Voltage Rating
230 VAC
Max Current (ampere)
0.07
Nominal Voltage (volt)
230
Operating Temperature (degree Celsius)
-65
Amperage Rating
0.07 A
Airflow (cubic foot per minute)
21
Operating Temperature (degree Fahrenheit)
14-131.00
Color Code
RAL 7035
Flow Rate
21 CFM
Airflow (cubic metre per hour)
36
Voltage AC
200 V
Airflow
21 ft³/min / 36 m³/h
Operating Temperature
14 - 131 °F / -10 to 55 °C
Nominal Voltage
230 V
Standards
UL/cUL Listed; File No. E482010; CE; EAC; Type 12 standard on all models; IP54 standard option on all models except HF13; IP55 standard option on all models except HF04

Description

Wet-Location Square Axial Fan, Fan Shape Square, Height 4 7/16 in, Depth 3 5/8 in, Width 3 5/8 in, CFM @ 0.000-In. SP 70 cfm, Voltage 230V AC, Electrical Connection - Fans Terminals, IP Rating IP54, Fan Mounting Location Wall, Housing Material UV-Resistant Plastic, Includes Mounting Hardware, For Use With Electrical Control Enclosures, Environmental Applications Equipment Cooling

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.