Blender Container with Lid and Blade

  • Mfr # CAC87

  • Zoro # G7883811


product price:  $80.19
/ea
Free Shipping & Returns

Key Features

For Use With
Blenders
Width
9 1/4 in
Depth
12 1/2 in
Material
Polycarbonate
Height
7 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CAC87
Zoro #
G7883811
UPC #
040072001543
Country of Origin
United States

Dimensions

Width
9 1/4 in
Depth
12 1/2 in
Height
7 1/2 in
Overall Height
7 1/2 in
Overall Depth
12 1/2 in
Overall Width
9 1/4 in

Details

Item
Blender Container with Lid and Blade
For Use With
Blenders
Material
Polycarbonate
Includes
Blade Collar, Lid
Compatible with Brand
Waring
Lid Color
Black, Clear
Compatible with Manufacturer Model Number
BB180, BB180S, BB185, BB185S, BB190, BB190S
Product Type
Blender Container Assembly
Container Capacity
44 oz
Compatible Manufacturer Part Number
BB180, BB180S, BB185, BB185S, BB190, BB190S
Compatible Manufacturer Model Number
BB180, BB180S, BB185, BB185S, BB190, BB190S
For Use With Mfr. Model Number
BB180, BB180S, BB185, BB185S, BB190, BB190S
Compatible with Manufacturer Model No.
BB180, BB180S, BB185, BB185S, BB190, BB190S
Compatible with Mfr. Model No.
BB180, BB180S, BB185, BB185S, BB190, BB190S
For Use with Mfr Model Number
BB180, BB180S, BB185, BB185S, BB190, BB190S
Compatible Pump Manufacturer Part Number
BB180, BB180S, BB185, BB185S, BB190, BB190S
Compatible Mfr. Model Number
BB180, BB180S, BB185, BB185S, BB190, BB190S

Description

Blender Container with Lid and Blade, Product Type Blender Container Assembly, For Use With Blenders, Compatible with Brand Waring, Compatible with Grainger Part Number 6GUD5, 6GUD6, 6GUD7, 6GUD8, 6GUD9, 6GUE0, Compatible Pump Manufacturer Part Number BB180, BB180S, BB185, BB185S, BB190, BB190S, Overall Depth 12 1/2 in, Overall Width 9 1/4 in, Overall Height 7 1/2 in, Container Capacity 44 oz, Material Polycarbonate, Lid Color Black, Clear, Includes Blade Collar, Lid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.