Ergonomic Chair Ergonomic Chair, 21" to 31" Height, Vinyl, Blue

  • Mfr # LNT-DCRB-TLC-WW-BLUE

  • Zoro # G7887862


product price:  $380.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Ergonomic Chair
Seat Material
Vinyl
Seat Color
Blue
Seat Height Range
21" to 31"
Seat Width
19"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LNT-DCRB-TLC-WW-BLUE
Zoro #
G7887862
UPC #
-
Country of Origin
Mexico

Dimensions

Seat Height Range
21" to 31"
Seat Width
19"
Seat Depth
17 in
Back Height
13-1/2"
Back Width
17 in
Seat-Depth
17"
Seat Height - Maximum
31 in
Seat Height - Minimum
21 in
For Workbench Height
21 to 31 in

Details

Office Chair Style
Ergonomic Chair
Seat Material
Vinyl
Seat Color
Blue
Back Material
Vinyl
Back Color
Blue
Backrest
Tilt
Base Material
Nylon
Color
Blue
Item
Ergonomic Chair
Material
Vinyl (Antibacterial)
Back Tilt Forward
105 Degrees
Back Tilt Backward
80 Degrees
Number of Casters
5
Assembled
No
For Workbench Ht.
Yes
Weight Capacity
450 lb
Standards
ANSI/BIFMA
Cushion
Memory Foam Triple Layer
Seat Tilt Backward
10 Degrees
Seat Tilt Forward
-3 Degrees
Number of Glides
0
Base
Reinforced Nylon Base
Foot Support
Yes
Frame Material
Reinforced Nylon
Assembled/Unassembled
Unassembled
Adjustable
Tilt
Cleanroom Class
ISO 5
Assembly
Yes
Product Type
Cleanroom Ergonomic Chair
Style
Ergonomic Chair
Chair Weight
33 lb
Includes Arms
Armless
ESD-Safe
Not ESD Safe
Cushion Material
Triple Layer Memory Foam

Description

Ergonomic Chair, Weight Capacity 450 lb, Material Vinyl (Antibacterial), Seat Height Range 21 in to 31 in, Color Blue, Cushion Memory Foam Triple Layer, Seat Width 19 in, Seat Depth 17 in, Seat Tilt Backward 10 Degrees , Seat Tilt Forward -3 Degrees , Back Height 13 1/2 in, Back Width 17 in, Base Reinforced Nylon Base, Back Tilt Backward 80 Degrees , Back Tilt Forward 105 Degrees , For Workbench Ht. Yes, Number of Casters 5, Number of Glides 0, Foot Support Yes, No, Standards ANSI/BIFMA, ISO 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.