5L950K FHP V-Belt, 95 in Outside Length, 21/32 in Top Width, 9 mm Thickness, 1 Ribs

  • Mfr # 5L950K

  • Zoro # G7890017


product price:  $46.69
/ea

Key Features

V-Belt Type
Fractional Horsepower
V-Belt Section
5L
Industry Number
5L950K
Outside Length
95 in
Number of Ribs
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5L950K
Zoro #
G7890017
UPC #
72053005769
Country of Origin
Mexico

Dimensions

Outside Length
95 in
Top Width
21/32 in
Thickness
9 mm

Details

Item
FHP V-Belt
V-Belt Type
Fractional Horsepower
V-Belt Section
5L
Industry Number
5L950K
Number of Ribs
1
Material
Polychloroprene
Temp. Range
-30 to 60°F
Groove Angle
37 Degrees
Construction
Banded
Core Cord
Aramid

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.