Zoro Homepage
This item is Discontinued.
Detectamet SS Clipboard, 12-1/2" W, 9" H 300-O06-P01-A12

SS Clipboard, 12-1/2" W, 9" H (Discontinued)

  • Mfr # 300-O06-P01-A12
  • Zoro # G7890858
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300-O06-P01-A12
Zoro #
G7890858
UPC #
-
Country of Origin
United Kingdom

Dimensions

Sheet Size
8-1/2 x 11"
Width
9 in
Height
14 in
File Size
Letter

Details

Item
Clipboard
Clip Capacity
1 in
Color
Blue
Clip Type
High Tension
Material
Detectable Plastic
Sheet Capacity
200
Storage Capacity
1 1/2 in
Includes
Economy Chrome Clip
Opening Type
Bottom

Description

Clip Capacity 1 in, Clip Type High Tension, Color Blue, Width 9 in, Height 14 in, Sheet Capacity 200, Storage Capacity 1 1/2 in, Includes Economy Chrome Clip, Clipboard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.