Slice Disc, Use With Mfr No. : WFP14SGR, WF14SW

  • Mfr # WFP148

  • Zoro # G7891466


product price:  $58.79
/ea

Key Features

Type
8 mm
Depth
6 1/2 in
For Use With
Food Processor
Material
Stainless Steel
Width
6 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WFP148
Zoro #
G7891466
UPC #
-
Country of Origin
China

Dimensions

Depth
6 1/2 in
Width
6 1/2 in
Height
7/8 in
Overall Height
7/8 in
Overall Width
6 1/2 in
Overall Depth
6 1/2 in

Details

Item
Slice Disc
Type
8 mm
For Use With
Food Processor
Material
Stainless Steel
Product Type
Slice Disc
Compatible with Manufacturer Model Number
WFP14S, WFP14SC, WFP14SW
Disc Type
Slice
Compatible Manufacturer Part Number
WFP14S, WFP14SC, WFP14SW
Compatible Manufacturer Model Number
WFP14S, WFP14SC, WFP14SW
For Use With Mfr. Model Number
WFP14S, WFP14SC, WFP14SW
Compatible with Manufacturer Model No.
WFP14S, WFP14SC, WFP14SW
Compatible with Mfr. Model No.
WFP14S, WFP14SC, WFP14SW
For Use with Mfr Model Number
WFP14S, WFP14SC, WFP14SW
Compatible Pump Manufacturer Part Number
WFP14S, WFP14SC, WFP14SW
Compatible Mfr. Model Number
WFP14S, WFP14SC, WFP14SW

Description

Slice Disc, Product Type Slice Disc, Material Stainless Steel, Overall Depth 6 1/2 in, Overall Height 7/8 in, Overall Width 6 1/2 in, Compatible with Grainger Part Number 6FTH8, 6FTH9, For Use With Food Processor, Capacity Not Applicable, Disc Type Slice, Compatible with Manufacturer Model Number WFP14S, WFP14SC, WFP14SW

Restrictions

This item has been restricted from sale in the following states: WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.