This item is Discontinued.

Onguard Magnifier Light, Portable, 18W 2020-3.8

Magnifier Light, Portable, 18W (Discontinued)

  • Mfr # 2020-3.8
  • Zoro # G7892071
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2020-3.8
Zoro #
G7892071
UPC #
727908349818
Country of Origin
United States

Dimensions

Cord Length
3 ft
Overall Length
12 3/10 in
Lens Diameter
3.8 in

Details

Item
Magnifier Light
Type
Portable
Magnification
2.25x
Diopter
5
Color
Yellow/Black
Watts
18
Includes
Charger, Car 12V DC Adapter
Standards
CE
Lamp Type
Fluorescent
Cord Conductor
2
Special Features
Portable Operation, Interchangeable Diopter Lens, High Quality Polycarbonate Case Construction, Compartment for Storing Extension Cord
Lamp Included
Yes

Description

Magnifier Light, Color Yellow/Black, Diopter 5, Lens Diameter 3.8 in, Magnification 2.25x

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.