Sterilizing Tray, 19 in.
Mfr # H16262-0000
Zoro # G7894905
product price:Â $56.29
/eaKey Features
Material
polypropylene
Length
19 in
Width
10 1/2 in
Height
5 1/8 in
For Use With
Bottles Containing Agar, Deionized Water, Glassware, Saline and Other Reagents, Sterilizing Instruments
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
H16262-0000
Zoro #
G7894905
UPC #
-
Country of Origin
United States
Dimensions
Length
19 in
Width
10 1/2 in
Height
5 1/8 in
Overall Length
19 in
Overall Height
5 in
Overall Width
10 1/2 in
Details
Item
Sterilizing Tray
Material
polypropylene
For Use With
Bottles Containing Agar, Deionized Water, Glassware, Saline and Other Reagents, Sterilizing Instruments
Product Type
Laboratory Tray
Sterile/Non-Sterile
Sterile
Features
Corrosion Resistant
Capacity - English
3.4 gal
Capacity - Metric
13 L
Autoclavable
Yes
Shape
Rectangular
Description
Lab Tray, Material Polypropylene, Overall Height 5 in, Shape Rectangular, Overall Width 10 1/2 in, Overall Length 19 in, Sterile/Non-Sterile Sterile, Capacity - English 3.4 gal, Capacity - Metric 13 L, Diameter Not Applicable, Autoclavable Yes, Features Corrosion Resistant, For Use With Bottles Containing Agar, Deionized Water, Glassware, Saline and Other Reagents, Sterilizing Instruments, Product Type Laboratory Tray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.