Shop ZORO SELECT
See all product information
Create Account
Wire Gauze, 5 in L
- Mfr # WGCC55
- Zoro # G3982142
product price:Â
$
12.19
/pk 10, $1.22/ea
Key Features
Length
5 in
Width
5 in
Material
Iron
Product Type
Wire Gauze
Overall Length
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WGCC55
- Zoro #
- G3982142
- UPC #
- -
- Country of Origin
- India
Dimensions
- Length
- 5 in
- Width
- 5 in
- Overall Length
- 5 in
- Overall Width
- 5 in
- Wire Rope Length
- 5 in
Details
- Item
- Wire Gauze
- Material
- Iron
- Product Type
- Wire Gauze
Description
Pack of 10 iron wire gauze squares, 24 SWG and #10 mesh, with ceramic coating at the center and with folded edges. Each square measures 5" x 5". Product contains no asbestos.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov