Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8496
Zoro #
G7896061
UPC #
-
Country of Origin
United States
Dimensions
Cable Length
6 ft
Height
1 7/8 in
Width
6 1/2 in
Length
8 3/4 in
Details
Connector Type
USB
Item
Mouse
Color
Black
Features
DPI Adjustment
Compatible With
PC/Mac(R)
Corded/Wireless
Corded
Laser/Optical
Optical
Number of Buttons
5
Includes
Disc Driver
Description
Mouse, Corded, Optical, Number of Buttons 5, Black, Cable Length 6 ft, Connector Type USB, Compatible With PC/MAC(R), Height 1 7/8 in, Length 8 3/4 in, Width 6 1/2 in, Features DPI Adjustment, Includes Disc Driver
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.