Zoro Homepage
This item is Discontinued.
Micro 100 Carb End Mill, 5/16 In, 4FL, CC, AlTiN Coat GEC-312-4-020X

Carb End Mill, 5/16 In, 4FL, CC, AlTiN Coat (Discontinued)

  • Mfr # GEC-312-4-020X
  • Zoro # G7896262
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GEC-312-4-020X
Zoro #
G7896262
UPC #
-
Country of Origin
United States

Dimensions

Milling Diameter
5/16"
Overall Length
2 1/2 in
Length of Cut
13/16 in
Dimension Type
Fractional Inch
Milling Dia.
5/16"
Shank Dia.
5/16 in
Corner Radius
0.020 in

Details

Number of Flutes
4
End Mill Style
Corner Radius
Finish
Tin
End Mill Cutting Type
Center Cutting
List Number
GEC
Cutting Direction
Right Hand
Single End/Double End
Single End
Grade
C2 Micro Grain
Item
Corner Radius End Mill
Helix Angle
30 Degrees
End Mill Material
Carbide
End Mill Application
Roughing/Finishing

Description

Corner Radius End Mill, 0.020 in, 13/16 in, 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.