Belt Barrier, Matte, Yellow Belt
Mfr # MH7003L
Zoro # G7897027
product price:Â $159.99
/ea
Free Shipping & Returns
Key Features
Belt Length
7 ft
Belt Color
Yellow
Belt Message
Caution - Do Not Enter
Includes
(2) Suction Cups, Light Kit with Red Strobe Light
Mounting Style
Magnet, Suction Cup
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MH7003L
Zoro #
G7897027
UPC #
-
Country of Origin
China
Dimensions
Belt Length
7 ft
Height (In.)
6 3/4 in
Width (In.)
4 in
Overall Height
6 3/4 in
Details
Item
Belt Barrier w/Light Kit
Belt Color
Yellow
Belt Message
Caution - Do Not Enter
Includes
(2) Suction Cups, Light Kit with Red Strobe Light
Mounting Style
Magnet, Suction Cup
Type
Wall Mount Magnetic
Color
Yellow
Finish
matte
Frame Finish
Matte
Legend
Caution Do Not Enter
Frame Color
Yellow
Includes Mounting Hardware
Included
Indoor/Outdoor Usage
Indoor, Outdoor
Description
Belt Barrier w/Light Kit, Mounting Style Magnet, Suction Cup, Belt Length 7 ft, Belt Color Yellow, Legend Caution Do Not Enter, Frame Color Yellow, Overall Height 6 3/4 in, Frame Finish Matte, Indoor/Outdoor Usage Indoor, Outdoor, Includes (2) Suction Cups, Light Kit with Red Strobe Light, Includes Mounting Hardware Included
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.