Belt Barrier, Matte, Yellow Belt

  • Mfr # MH7005L

  • Zoro # G7897106


product price:  $159.99
/ea
Free Shipping & Returns

Key Features

Belt Color
Yellow
Belt Message
Out of service
Includes
(2) Suction Cups, Light Kit with Red Strobe Light
Mounting Style
Magnet, Suction Cup
Height (In.)
6 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MH7005L
Zoro #
G7897106
UPC #
-
Country of Origin
China

Dimensions

Belt Length
7 ft
Height (In.)
6 3/4 in
Width (In.)
4 in
Overall Height
6 3/4 in

Details

Item
Belt Barrier w/Light Kit
Belt Color
Yellow
Belt Message
Out of service
Includes
(2) Suction Cups, Light Kit with Red Strobe Light
Mounting Style
Magnet, Suction Cup
Color
Yellow
Type
Wall Mount Magnetic
Finish
matte
Includes Mounting Hardware
Included
Legend
Out of Service
Frame Color
Yellow
Indoor/Outdoor Usage
Indoor, Outdoor
Frame Finish
Matte

Description

Belt Barrier w/Light Kit, Mounting Style Magnet, Suction Cup, Belt Length 7 ft, Belt Color Yellow, Legend Out of Service, Frame Color Yellow, Overall Height 6 3/4 in, Frame Finish Matte, Indoor/Outdoor Usage Indoor, Outdoor, Includes (2) Suction Cups, Light Kit with Red Strobe Light, Includes Mounting Hardware Included

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.