Belt Barrier, Matte, Yellow Belt
Mfr # PL4124
Zoro # G7897158
product price:Â $84.29
/eaKey Features
Belt Color
Yellow
Belt Message
None
Includes
(4) Zip Ties, Head Wall Mount, Wall Receiver
Mounting Style
Anchors, Screws, Zip Ties
Finish
matte
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PL4124
Zoro #
G7897158
UPC #
-
Country of Origin
China
Dimensions
Belt Length
15 ft
Height (In.)
7 in
Width (In.)
3 1/2 in
Overall Height
7 in
Details
Item
Retractable Belt Barrier System
Belt Color
Yellow
Belt Message
None
Includes
(4) Zip Ties, Head Wall Mount, Wall Receiver
Mounting Style
Anchors, Screws, Zip Ties
Finish
matte
Color
Yellow
Type
Wall Mount
Belt Pattern
No Pattern
Legend
No Legend
Includes Mounting Hardware
Included
Frame Color
Yellow
Frame Finish
Matte
Indoor/Outdoor Usage
Indoor, Outdoor
Description
Retractable Belt Barrier System, Mounting Style Anchors, Screws, Zip Ties, Belt Length 15 ft, Belt Color Yellow, Belt Pattern Horizontal Stripe, Legend No Legend, Legend Color Not Applicable, Frame Color Yellow, Overall Height 7 in, Frame Finish Matte, Indoor/Outdoor Usage Indoor, Outdoor, Includes (4) Zip Ties, Head Wall Mount, Wall Receiver, Includes Mounting Hardware Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.