Belt Barrier, Matte, Yellow Belt
Mfr # PL4106-DS
Zoro # G7897200
product price:Â $102.99
/ea
Free Shipping & Returns
Key Features
Belt Length
15 ft
Belt Color
Yellow
Belt Message
Caution
Includes
(4) Zip Ties, Head Wall Mount, Wall Receiver
Mounting Style
Anchors, Screws, Zip Ties
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PL4106-DS
Zoro #
G7897200
UPC #
-
Country of Origin
China
Dimensions
Belt Length
15 ft
Height (In.)
7 in
Width (In.)
3 1/2 in
Overall Height
7 in
Details
Item
Retractable Belt Barrier System
Belt Color
Yellow
Belt Message
Caution
Includes
(4) Zip Ties, Head Wall Mount, Wall Receiver
Mounting Style
Anchors, Screws, Zip Ties
Type
Wall Mount
Finish
matte
Color
Yellow
Legend
Caution
Frame Finish
Matte
Indoor/Outdoor Usage
Indoor, Outdoor
Frame Color
Yellow
Includes Mounting Hardware
Included
Description
Retractable Belt Barrier System, Mounting Style Anchors, Screws, Zip Ties, Belt Length 15 ft, Belt Color Yellow, Legend Caution, Frame Color Yellow, Overall Height 7 in, Frame Finish Matte, Indoor/Outdoor Usage Indoor, Outdoor, Includes (4) Zip Ties, Head Wall Mount, Wall Receiver, Includes Mounting Hardware Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.