Belt Barrier, Matte, Yellow Belt
Mfr # PL4132
Zoro # G7897219
product price:Â $86.95
/eaKey Features
Belt Length
15 ft
Belt Color
Black
Belt Message
None
Includes
(4) Zip Ties, Head Wall Mount, Wall Receiver
Mounting Style
Anchors, Screws
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PL4132
Zoro #
G7897219
UPC #
-
Country of Origin
China
Dimensions
Belt Length
15 ft
Height (In.)
7 in
Width (In.)
3 1/2 in
Belt Width
2 1/2 in
Overall Height
7 in
Details
Item
Retractable Belt Barrier System
Belt Color
Black
Belt Message
None
Includes
(4) Zip Ties, Head Wall Mount, Wall Receiver
Mounting Style
Anchors, Screws
Finish
matte
Color
Black
Type
Wall Mount
Includes Mounting Hardware
Included
Reflectivity
Non-Reflective
Frame Color
Black
Number of Belts
1
Belt Pattern
No Pattern
Indoor/Outdoor Usage
Indoor, Outdoor
Frame Finish
Matte
Legend
No Legend
Description
Retractable Belt Barrier System, Mounting Style Anchors, Screws, Belt Length 15 ft, Belt Width 2 1/2 in, Belt Color Black, Belt Pattern No Pattern, Legend No Legend, Legend Color Not Applicable, Frame Color Black, Reflectivity Non-Reflective, Overall Height 7 in, Number of Belts 1, Frame Finish Matte, Indoor/Outdoor Usage Indoor, Outdoor, Includes (4) Zip Ties, Head Wall Mount, Wall Receiver, Includes Mounting Hardware Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.