Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
IN5148HD
Zoro #
G7898829
UPC #
797212983565
Country of Origin
China
Dimensions
Screen Size
300 in
Height
6 39/64 in
Width
19 5/16 in
Length
12 13/32 in
Cord Length
2 ft
Projection Stage Width
27 13/32 in to 397 5/16 in
Projection Stage Length
30 in to 300 in
Details
Item
Multimedia Projector
Lamp Life
4500 hr
Standards
UL/c-UL, FCC
Head
6 7/64 in
Voltage
240V AC
Lamp Included
Yes
Lamp Watts
110W bulb
Includes
Power Cord, VGA Cable, Safety Instructions, Remote Control
Aspect Ratio
16:9
Resolution
1920 x 1080
Illumination
5000 lm
Contrast Ratio
12000:1
Description
Multimedia Projector, Resolution 1920 x 1080, Illumination 5000 lm, Aspect Ratio 16:9, Contrast Ratio 12000:1, Head 6 7/64 in, Lamp Included Yes, Lamp Life 4500 hr, Lamp Watts 110W bulb, Projection Stage Length 30 in to 300 in, Projection Stage Width 27 13/32 in to 397 5/16 in, Screen Size 300 in, Length 12 13/32 in, Width 19 5/16 in, Height 6 39/64 in, Cord Length 2 ft, Voltage 240V AC, Standards UL/c-UL, FCC, Includes Power Cord, VGA Cable, Safety Instructions, Remote Control
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.