Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
IN1118HD
Zoro #
G7898871
UPC #
797212982360
Country of Origin
China
Dimensions
Screen Size
300 in
Height
3 7/64 in
Width
8 13/16 in
Length
7 5/16 in
Cord Length
2 ft
Projection Stage Length
30 in to 300 in
Projection Stage Width
30 5/16 in to 300 1/2 in
Details
Item
Multimedia Projector
Illumination
2400 lm
Head
6 7/64 in
Lamp Included
Yes
Standards
UL/c-UL, FCC
Resolution
1920 x 1080
Includes
Power Cord, Remote Control, Carry Case, VGA Cable, 3.5mm AV Cable
Lamp Life
6000 hr
Lamp Watts
150W bulb
Aspect Ratio
16:9
Contrast Ratio
15000:1
Voltage
220V AC
Description
Multimedia Projector, Resolution 1920 x 1080, Illumination 2400 lm, Aspect Ratio 16:9, Contrast Ratio 15000:1, Head 6 7/64 in, Lamp Included Yes, Lamp Life 6000 hr, Lamp Watts 150W bulb, Projection Stage Length 30 in to 300 in, Projection Stage Width 30 5/16 in to 300 1/2 in, Screen Size 300 in, Length 7 5/16 in, Width 8 13/16 in, Height 3 7/64 in, Cord Length 2 ft, Voltage 220V AC, Standards UL/c-UL, FCC, Includes Power Cord, Remote Control, Carry Case, VGA Cable, 3.5mm AV Cable
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.