Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
IN124X
Zoro #
G7899005
UPC #
008840007746
Country of Origin
China
Dimensions
Screen Size
300 in
Height
4 45/64 in
Width
11 1/2 in
Length
8 45/64 in
Projection Stage Length
30 in to 300 in
Cord Length
2 ft
Projection Stage Width
30 in to 300 in
Details
Item
Multimedia Projector
Standards
UL/c-UL, FCC
Lamp Included
Yes
Contrast Ratio
14000:1
Lamp Watts
260W bulb
Head
6 7/64 in
Voltage
240V AC
Lamp Life
2000 hr
Resolution
1024 x 768
Includes
Power Cord, VGA Cable, Safety Instructions, Remote Control
Illumination
4200 lm
Aspect Ratio
16:10
Description
Multimedia Projector, Resolution 1024 x 768, Illumination 4200 lm, Aspect Ratio 16:10, Contrast Ratio 14000:1, Head 6 7/64 in, Lamp Included Yes, Lamp Life 2000 hr, Lamp Watts 260W bulb, Projection Stage Length 30 in to 300 in, Projection Stage Width 30 in to 300 in, Screen Size 300 in, Length 8 45/64 in, Width 11 1/2 in, Height 4 45/64 in, Cord Length 2 ft, Voltage 240V AC, Standards UL/c-UL, FCC, Includes Power Cord, VGA Cable, Safety Instructions, Remote Control
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.