Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SAL-250-3
Zoro #
G7899157
UPC #
-
Country of Origin
United States
Dimensions
Milling Diameter
1/4"
Overall Length
3 in
Length of Cut
1 1/8 in
Shank Dia.
1/4 in
Dimension Type
Fractional Inch
Milling Dia.
1/4"
Details
Number of Flutes
3
End Mill Style
Square
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
End Mill Application
Roughing
Single End/Double End
Single End
List Number
SAL
Cutting Direction
Right Hand
End Mill Material
Carbide
Item
End Mill
Grade
C2 Micro Grain
Helix Angle
38 Degrees
Finish - Machining
Bright (Uncoated)
Description
End Mill, Bright (Uncoated), Length of Cut 1 1/8 in, Overall Length 3 in, Shank Dia. 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.