Zoro Homepage
This item is Discontinued.
Micro 100 Carbide End Mill, 1.4 mm, Cut 2.3 mm, 2 FLT SFBM-014-15

Carbide End Mill, 1.4 mm, Cut 2.3 mm, 2 FLT (Discontinued)

  • Mfr # SFBM-014-15
  • Zoro # G7899911
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFBM-014-15
Zoro #
G7899911
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
57.00mm
Milling Diameter
1.40mm
Length of Cut
2.30mm
Milling Dia.
1.40mm
Dimension Type
Metric
Neck Length
15.00mm
Shank Dia.
6.00mm
Neck Dia.
1.35mm

Details

Number of Flutes
2
End Mill Style
Ball Nose
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Cutting Direction
Right Hand
Grade
C2 Micro Grain
List Number
SFBM
Single End/Double End
Single End
End Mill Application
Finishing
End Mill Material
Carbide
Item
Ball End Mill
Helix Angle
30 Degrees

Description

Ball End Mill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.