Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GF2507903
Zoro #
G7901437
UPC #
-
Country of Origin
United States
Dimensions
Outside Dia.
3/8 in
Cable Size
1/4 in
Length
50 ft
Manufacturers Warranty Length
Lifetime
Details
Item
Cable
Material
Galvanized steel
Coated/Uncoated
Coated
Strand Type
7 x 19
Coating Material
Nylon
Working Load Limit
1400 lb
Wire Rope End Type
None
Standards
MIL-DTL-83420, TYPE 1
Includes
Zip Tied Coil
Description
Cable, Material Galvanized Steel, Working Load Limit 1400 lb, Standards MIL-DTL-83420, TYPE 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.