Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GF3757901
Zoro #
G7901498
UPC #
-
Country of Origin
United States
Dimensions
Outside Dia.
1/2 in
Cable Size
3/8 in
Length
250 ft
Manufacturers Warranty Length
Lifetime
Spool Width
10 in
Details
Item
Cable
Material
Galvanized steel
Coated/Uncoated
Coated
Strand Type
7 x 19
Coating Material
Nylon
Working Load Limit
2880 lb
Wire Rope End Type
None
Standards
MIL-DTL-83420, TYPE 1
Description
Cable, Material Galvanized Steel, Working Load Limit 2880 lb, Standards MIL-DTL-83420, TYPE 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.