This item is Discontinued.

Loos Cable, Galvanized Steel, Coated GF0947701

Cable, Galvanized Steel, Coated (Discontinued)

  • Mfr # GF0947701
  • Zoro # G7901699
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GF0947701
Zoro #
G7901699
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
1/8 in
Cable Size
3/32 in
Length
500 ft
Spool Width
5 in
Manufacturers Warranty Length
Lifetime

Details

Item
Cable
Material
Galvanized steel
Coated/Uncoated
Coated
Strand Type
7 x 7
Coating Material
Nylon
Working Load Limit
184 lb
Wire Rope End Type
None
Standards
MIL-DTL-83420, TYPE 1

Description

Cable, Material Galvanized Steel, Working Load Limit 184 lb, Standards MIL-DTL-83420, TYPE 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.