This item is Discontinued.

Loos Cable, 302/304 Stainless Steel, Coated SF25079D02

Cable, 302/304 Stainless Steel, Coated (Discontinued)

  • Mfr # SF25079D02
  • Zoro # G7902100
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SF25079D02
Zoro #
G7902100
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
3/8 in
Cable Size
1/4 in
Length
250 ft
Spool Width
7 1/4 in
Manufacturers Warranty Length
Lifetime

Details

Item
Cable
Material
302/304 Stainless Steel
Coated/Uncoated
Coated
Strand Type
7 x 19
Coating Material
Nylon
Working Load Limit
1280 lb
Wire Rope End Type
None
Standards
MIL-DTL-83420, TYPE 1

Description

Cable, Material 302/304 Stainless Steel, Working Load Limit 1280 lb, Standards MIL-DTL-83420, TYPE 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.