This item is Discontinued.

Monoprice Laptop Bag, 15 In., Black 8821

Laptop Bag, 15 In., Black (Discontinued)

  • Mfr # 8821
  • Zoro # G7902465
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8821
Zoro #
G7902465
UPC #
-
Country of Origin
Unknown

Dimensions

Length
1 1/4 in
Width
16 1/2 in
Depth
11 1/2 in

Details

Item
Laptop Bag
Fits
15 in Laptop
Color
Black
Material
neoprene

Description

Laptop Bag, Fits 15 in Laptop, Color Black, Material Neoprene, Length 1 1/4 in, Width 16 1/2 in, Depth 11 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.