Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monoprice Monitor Arm, Silver, Cap. 1 9259

Monitor Arm, Silver, Cap. 1 (Discontinued)

  • Mfr # 9259
  • Zoro # G7903497
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9259
Zoro #
G7903497
UPC #
-
Country of Origin
United States

Dimensions

Height
19 in
Width
9 in
Length
6 in

Details

Material
Aluminum Alloy
Weight Capacity
33 lb
For Use On
Desk
Color
Silver
Monitor Capacity
1
Includes
Hardware
Item
Monitor Arm
Mount
Clamp

Description

Monitor Arm, Clamp Mount, Material Aluminum Alloy, Color Silver, Monitor Capacity 1, Weight Capacity 33 lb, Length 6 in, Width 9 in, Height 19 in, For Use On Desk, Includes Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.