Zoro Homepage
This item is Discontinued.
Walter Jobber Drill, Solid Carbide, 4 in. L A1167A-13.3

Jobber Drill, Solid Carbide, 4 in. L (Discontinued)

  • Mfr # A1167A-13.3
  • Zoro # G7903944
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1167A-13.3
Zoro #
G7903944
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
13.30mm
Shank Dia.
13.30mm
Overall Length
107.00mm
Flute Length
72.65mm
Maximum Drilling Depth
72.65mm

Details

Item
Jobber Drill Bit
Drill Bit Grouping
Drill Bit
Drill Bit Point Angle
150 Degrees
Drill Bit Material
Solid Carbide
Coolant Fed
Non-Coolant Through
Grade
A
Application
For Aluminum
Coolant Through
No
Measurement System
Metric

Description

Jobber Drill Bit, Drill Bit Size 13.30mm, Drill Bit Point Angle 150 Degrees , Metric, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.