Butt Splice Wire Connector, 18 AWG Max, None Insulation, 1000 PK

  • Mfr # 10080E

  • Zoro # G7907025


product price:  $23.69
/pk 1000, $0.02/ea

Key Features

Type
Butt Splice
Maximum Wire Size
18 AWG
Minimum Wire Size
22 AWG
Insulation Material
None
Crimping Tool
20592-NH30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10080E
Zoro #
G7907025
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
18 AWG
Minimum Wire Size
22 AWG
Diameter
0.112/0.115 in
Length
0.56

Details

Item
Wire Connector
Type
Butt Splice
Insulation Material
None
Crimping Tool
20592-NH30
Material
Tin-Plated Copper
Color
Bare

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.