Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A1167A-15.4
Zoro #
G7907706
UPC #
-
Country of Origin
Germany
Dimensions
Drill Bit Dimension Type
Metric
Drill Bit Size
15.40mm
Shank Dia.
15.40mm
Overall Length
115.00mm
Flute Length
80.70mm
Maximum Drilling Depth
80.70mm
Details
Item
Jobber Drill Bit
Drill Bit Grouping
Drill Bit
Drill Bit Point Angle
150 Degrees
Drill Bit Material
Solid Carbide
Coolant Fed
Non-Coolant Through
Application
For Aluminum
Grade
A
Coolant Through
No
Measurement System
Metric
Description
Jobber Drill Bit, Drill Bit Size 15.40mm, Drill Bit Point Angle 150 Degrees , Metric, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.